This item is Discontinued.

Nsi Tork Tork D3052B CPC 6 x 13.5 in. Tallfold Dispenser Napkin; White - Case of 10000 D3052B  CPC

Tork D3052B CPC 6 x 13.5 in. Tallfold Dispenser Napkin; White - Case of 10000 (Discontinued)

  • Mfr # D3052B CPC
  • Zoro # G403931175
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3052B CPC
Zoro #
G403931175
UPC #
656973745662
Country of Origin
China

Description

Features
  • Small size and single ply construction
  • Popular with pizza shops and grab-and-go carry out establishments
  • Very absorbent disposable napkins
  • Emossing and semi-crepe texture provides the napkins a quality feel
  • Paper bag inner packaging products the napkins prior to use
Specifications
  • Color: White
  • Size: 6 x 13.5 in.
  • Material: Paper
  • Weight: 25.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.