This item is Discontinued.

Nsi Tork Tork D3061B CPC Daintifold & Lowfold Dispenser Napkin; White - Case of 8016 D3061B  CPC

Tork D3061B CPC Daintifold & Lowfold Dispenser Napkin; White - Case of 8016 (Discontinued)

  • Mfr # D3061B CPC
  • Zoro # G603931173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3061B CPC
Zoro #
G603931173
UPC #
656973745679
Country of Origin
China

Description

Features
  • Embossing and semi-crepe texture provide a quality feel
  • Low fold napkins are popularly used by pizza shops and casual dining restaurants
  • Commonly kept in dispensers on tables
  • Popular with retro-diners because the napkins' brushed steel tabletop dispenser fits well with the diner's theme
  • Controlled usage dispensers help to significantly reduce napkin waste
Specifications
  • Color: White
  • Size: 12 x 7 in.
  • Material: Paper
  • Weight: 18.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.