This item is Discontinued.

Nsi Tork Tork DX906E CPC Universal Xpressnap Napkin Dispenser Napkin; Natural - Case of 6000 DX906E  CPC

Tork DX906E CPC Universal Xpressnap Napkin Dispenser Napkin; Natural - Case of 6000 (Discontinued)

  • Mfr # DX906E CPC
  • Zoro # G803931188
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DX906E CPC
Zoro #
G803931188
UPC #
656973745754
Country of Origin
China

Description

Kitchen holds a lot of importance in a house. It is the place where you cook delicious food for yourself and your family. Choose from a range of kitchen utensils in stylish designs from us and upgrade your kitchen.

Features
  • Larger napkin perfect for any meal occasion
Specifications
  • Color: Natural
  • Size: 13 x 8.5 in.
  • Material: Paper
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.