Tork, FOODSERVICE CLOTH, 13 X 21, BLUE, 240PK

  • Mfr # 192181A

  • Zoro # G710805343


product price: $68.35
/pk 240, $0.28/ea

Key Features

Package Type
Box
Cleaning Cloth Color
Blue
Number of Sheets
240
Recommended For
Cleaning
Weight
3.61 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192181A
Zoro #
G710805343
UPC #
-
Country of Origin
United States

Dimensions

Size
13 x 21

Details

Package Type
Box
Cleaning Cloth Color
Blue
Number of Sheets
240
Recommended For
Cleaning
Weight
3.61 lb
Cleaning Cloth Style
Cleaning Towel
Application
Cleaning
Material
Cotton

Description

The Tork Foodservice Cleaning Towel is an excellent towel for use with quat sanitizers when the primary task is to deliver sanitizer to hard surfaces. Color-codeddesignating area of use by color is a foodservice best practice that eliminates the potential for cross-contamination. Easy to rinse, dries quickly and is low linting. Good absorption will allow cloth to pick up dirt and mop up spills effectively. The product comes in a sturdy, easy to store self-dispensing corrugated box. Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface. Towel/Wipe Type: Foodservice Towels; Application: Cleaning; Applicable Material: Multiple; Materials: Cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.