
Tork, FOODSERVICE CLOTH, 13 X 24, BLUE, 150PK
Mfr # 192192
Zoro # G610807683
product price: $73.15
/pk 150, $0.49/eaKey Features
Cleaning Cloth Style
Foodservice Towels
Weight
4.58 lb
Package Type
Box
Application
Cleaning
Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192192
Zoro #
G610807683
UPC #
-
Country of Origin
United States
Dimensions
Size
24 x 13
Details
Cleaning Cloth Style
Foodservice Towels
Weight
4.58 lb
Package Type
Box
Application
Cleaning
Material
Cloth
Recommended For
Bacteria Remover
Number of Sheets
150
Cleaning Cloth Color
Blue
Description
The Tork Foodservice Cleaning Towel is an excellent towel for use with quat sanitizers when the primary task is to deliver sanitizer to hard surfaces. Color-codeddesignating area of use by color is a foodservice best practice that eliminates the potential for cross-contamination. Easy to rinse, dries quickly and is low linting. Good absorption will allow cloth to pick up dirt and mop up spills effectively. The product comes in a sturdy, easy to store self-dispensing corrugated box. Antimicrobial cloths inhibit growth of odor-causing microorganisms on the product surface. Towel/Wipe Type: Foodservice Towels; Application: Cleaning; Applicable Material: Multiple; Materials: Cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.