This item is Discontinued.

Tork Tork, INDUSTRIAL PAPER WIPER, 4-PLY, 12.8 X 16.5, BLUE, 180PK 13247501

This item is Discontinued.

Tork

Tork, INDUSTRIAL PAPER WIPER, 4-PLY, 12.8 X 16.5, BLUE, 180PK (Discontinued)

Mfr # 13247501
Zoro # G510826197
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13247501
Zoro #
G510826197
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12.80" x 16.50"

Details

Item
Paper Towel
Material
Paper
Color
Blue
Container Type
Bundle
Number of Sheets
180
Ply
4
Application
Multipurpose
Features
Lint-free

Description

Tork Industrial Paper Wipers are multipurpose wipers that are ideal for janitorial and industrial wiping tasks and hand wiping. Excellent oil and water absorption, easily lifts grease and grime. Durable and strong for heavy-duty wiping tasks, while gentle to use on hands and face. Particularly good for cleaning glass does not leave any lint or streaks on surfaces. Towel/Wipe Type: Industrial Paper Wipers; Application: General Purpose; Applicable Material: Multiple; Materials: Paper.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.