This item is Discontinued.

Tork Tork, LOW-LINT CLEANING CLOTH, 9 X 16.5, TURQUOIS, 8PK 192475

Tork, LOW-LINT CLEANING CLOTH, 9 X 16.5, TURQUOIS, 8PK (Discontinued)

  • Mfr # 192475
  • Zoro # G810792154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
192475
Zoro #
G810792154
UPC #
73286621559
Country of Origin
United States

Dimensions

Size
9 x 16.50

Details

Cleaning Cloth Color
Turquoise
Application
Cleaning

Description

Tork Low-Lint Cleaning Clothes are a soft yet durable wiper and is perfect for surface preparation and cleaning. This tough cloth is designed for use with industrial solvents. Perfect for working with sensitive applications like surface preparation before painting due to low-lint properties. Antistatic properties reduce the likelihood of static electrical discharge. This cloth can be used in the Tork Folded Wiper/Cloth Dispenser that protects the refills from dirt and offers one-at-a time dispensing to reduce consumption and waste. Towel/Wipe Type: Low-Lint Cleaning Cloths; Application: Cleaning; Applicable Material: Hard Surfaces; Materials: Spunlace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.