
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192128
Zoro #
G710826881
UPC #
-
Country of Origin
United States
Dimensions
Roll Length
3.66"
Length
380 ft
Width
9.8"
Details
Item
Paper Towel
Material
Paper
Color
White
Number of Sheets
300
Features
Reusable
Application
Multipurpose
Description
Tork Paper Wiper Plus is a multipurpose paper towel that is ideal for picking up liquid and hand wiping. This product features a 1/4 format that allows for efficient use of the entire wiper. Towel/Wipe Type: Centerfeed Wipers; Application: Wiping; Applicable Material: Multiple; Materials: Paper/DRC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.