This item is Discontinued.

Nsi Tork Tork TM1616S CPC 2 Plies Universal Bath Tissue; White - Case of 96 TM1616S  CPC

Tork TM1616S CPC 2 Plies Universal Bath Tissue; White - Case of 96 (Discontinued)

  • Mfr # TM1616S CPC
  • Zoro # G503985290
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM1616S CPC
Zoro #
G503985290
UPC #
656973747765
Country of Origin
China

Description

Features
  • Special tightly wound rolls and easy start tail seals to prevent waste and aid in source reduction
  • Each roll is elegantly wrapped ensuring sanitary protection while delivering quality, value, and performance
  • Bath tissue has rapid breakup, ideal for all plumbing systems
Specifications
  • Color: White
  • Number of Plies: 2
  • Material: Paper
  • Weight: 33.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.