Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tork Tork Xpressnap Fit Natural Dispenser Napkin, PK6000 D806E

Tork Xpressnap Fit Natural Dispenser Napkin, PK6000 (Discontinued)

  • Mfr # D806E
  • Zoro # G503666144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D806E
Zoro #
G503666144
UPC #
-
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
6.5 in x 5 in
Width
12 in
Length
17"
Depth
17 in
Folded Depth
6.5"
Folded Width
5"
Unfolded Napkin Length
17 in
Folded Napkin Width
5 in
Unfolded Napkin Size
17 in x 12 in
Folded Napkin Length
6.5 in
Unfolded Napkin Width
12 in

Details

Item
Dispenser Napkins
Napkin Color
Natural
Color
Natural
Napkin Fold Type
Dispenser
Napkin Pattern
Embossed
Napkin Style
Dispenser
Ply
1
Green Certification or Other Recognition
BPI Certified Compostable; EcoLogo Certified; Green Seal Certified
Material
Paper
Pack Count
500
For Use With
N7 Tork Masterfold Napkin Dispensers
Standards
BPI Certified Compostable; EcoLogo Certified; Green Seal Certified
Number of Napkins Per Container
500
Product Series
Advanced
Packs Per Case
12
Bio Based
No
Usda Certified Bio Based
No
Bleached
No
Recyclable
No
For Use With
N7 Tork Masterfold Napkin Dispensers
Uses Dispenser
N7 Tork Masterfold Napkin Dispensers
FSC Certified
No
Sfi Certified
No
Bpi Certified
Yes
Napkin Type
Dispenser
Compostable
Yes

Description

The Tork Advanced Soft Dispenser Napkin embossing provides a quality feel. With an identical folded size to full-size dispenser napkins, it provides an open size of 5" shorter to deliver big cost savings. Largest open and folded size dispenser napkin makes it a good value, as fewer napkins are needed per serving. Ideal for self-service establishments that care about cost in use. Bag packaging ensures superior product quality while protecting unused napkins.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.