
Tork OptiCore Twin Toilet Paper Roll Dispenser Black T11, High Capacity, 565728
Mfr # 565728
Zoro # G8239420
product price: $11.19
/eaKey Features
Dispenser Product Grouping
Tork Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
565728
Zoro #
G8239420
UPC #
10073286639117
Country of Origin
United States
Dimensions
For Max. Roll Dia.
5.63 in
Depth
7.18 in
Width
11.06 in
Height
8.81 in
Dispenser Depth
3.31 in
Dispenser Width
11.06 in
Dispenser Height
2.19 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Tork Standard Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Standard Rolls
Dispenser Material
Plastic
Color
Black
For Use With
Tork® T11 OptiCore® Bath Tissue Rolls 106390, 112990, 161990, 162090
Capacity
Holds Two Rolls
Standards
ADA Compliant
Material
Plastic
Compatible Mfg. Model Number
106390, 112990, 161990, 162090
Description
Tork® Twin Bath Tissue Roll Dispenser for OptiCore, 11.06 x 7.18 x 8.81, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.