Tork Twin Jumbo Toilet Paper Roll Dispenser Smoke T22, Refill Indicator Window, 56TR

  • Mfr # 56TR

  • Zoro # G4075189


product price: $54.49
/ea

Key Features

Dispenser Product Grouping
Tork Jumbo Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Jumbo Rolls
Dispenser Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56TR
Zoro #
G4075189
UPC #
10073286623864
Country of Origin
United States

Dimensions

For Max. Roll Dia.
8.8 in
Height
11.83 in
Width
19.29 in
Depth
5.51 in
Dispenser Width
1.8 in
Dispenser Depth
3.13 in
Dispenser Height
6.2 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Tork Jumbo Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Jumbo Rolls
Dispenser Material
Plastic
Color
Smoke/Gray
Material
Plastic
Standards
ADA Compliant
For Use With
Tork® T22 Jumbo Roll Bath Tissue TJ0912A, TJ0921A, TJ0924, TJ0928, TJ9022A
Capacity
Holds Two Rolls
Compatible Mfg. Model Number
TJ0912A, TJ0921A, TJ0924, TJ0928, TJ9022A

Description

Tork® Twin Jumbo Roll Bath Tissue Dispenser, 19.29 x 5.51 x 11.83, Smoke/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.