Tork White Beverage Napkin, 1/4 Fold 1-ply, 9.4" x 9.4", 8 x 500 napkins, B1141A, PK4000

  • Mfr # B1141A

  • Zoro # G4595733


product price: $33.15

Key Features

Color
White
Napkin Fold Type
1/4 Fold
Napkin Folded Dimensions
4.63 in x 4.63 in
Napkin Style
Beverage
Width
9.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1141A
Zoro #
G4595733
UPC #
10073286619645
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
4.63 in x 4.63 in
Width
9.13 in
Overall Height
8.875
Overall Width
9.875
Depth
9.13"
Overall Length
19.625
Length
9.13"
Folded Depth
4.63"
Folded Width
4.63"
Unfolded Napkin Size
9.13 in x 9.13 in
Folded Napkin Length
4.63 in
Unfolded Napkin Width
9.13 in
Unfolded Napkin Length
9.13 in
Folded Napkin Width
4.63 in

Details

Item
Beverage/Cocktail Napkins
Color
White
Napkin Fold Type
1/4 Fold
Napkin Style
Beverage
Includes
(500) Napkins/Pack, (8) Packs/Carton
Material
Paper
For Use With
565728, 565820, 565828, 565720
Weight
10.654 lbs
Standards
BPI Certified; EcoLogo Certified
Pack Count
500
Ply
1
Green Certification or Other Recognition
BPI Certified; EcoLogo Certified
Number of Napkins Per Container
500
Bleached
No
For Use With
565728, 565820, 565828, 565720
Sfi Certified
No
Napkin Type
Beverage
FSC Certified
No
Usda Certified Bio Based
No
Bio Based
No
Packs Per Case
8
Recyclable
No
Bpi Certified
Yes
Product Series
Universal
Napkin Pattern
Embossed
Compostable
No

Description

TorkĀ® Universal Beverage Napkin, 1-Ply,9.125x9.125, 1/4 Fold,Poly-Pack,White, 4000/CT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.