Zoro Homepage

Tork White Dinner Napkin, 1/8 Fold 1-ply, 17" x 14.9", 12 x 250 napkins, N5181A, PK3000

  • Mfr # N5181A

  • Zoro # G4588331


product price: $78.29
/pk 3000, $0.03/ea
Free Shipping & Returns

Key Features

Color
White
Napkin Fold Type
1/8 Fold
Napkin Folded Dimensions
8.5 in x 3.75 in
Napkin Pattern
Waffle with Border Emboss
Napkin Style
Dinner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5181A
Zoro #
G4588331
UPC #
10073286619232
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
8.5 in x 3.75 in
Width
15 in
Length
17"
Folded Width
3.75"
Folded Depth
8.5"
Depth
17 in
Unfolded Napkin Size
17 in x 15 in
Unfolded Napkin Length
17 in
Folded Napkin Width
3.75 in
Unfolded Napkin Width
15 in
Folded Napkin Length
8.5 in

Details

Item
Dinner Napkins
Color
White
Napkin Fold Type
1/8 Fold
Napkin Pattern
Waffle with Border Emboss
Napkin Style
Dinner
Pack Count
250
Ply
1
Material
Paper
Features
1/8-fold
Includes
(250) Napkins/Pack, (12) Packs/Carton
Number of Napkins Per Container
250
Sfi Certified
No
Bleached
No
Recyclable
No
Usda Certified Bio Based
No
Bio Based
No
Product Series
Universal
Bpi Certified
No
FSC Certified
No
Compostable
No
Packs Per Case
12
Napkin Type
Dinner

Description

TorkĀ® Universal Dinner Napkins, 1-Ply, 15" x 17", 1/8 Fold, White, 3000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.