Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork White Dinner Napkin, 1/4 Fold 1-ply, 17" x 16.9", 12 x 334 napkins, N7141A, PK4008

  • Mfr # N7141A

  • Zoro # G4593161


product price: $94.15
/pk 4008, $0.02/ea
Free Shipping & Returns

Key Features

Color
White
Napkin Fold Type
1/4 Fold
Napkin Folded Dimensions
8.5 in x 8.5 in
Napkin Pattern
Waffle with Border Emboss
Napkin Style
Dinner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N7141A
Zoro #
G4593161
UPC #
10073286619539
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
8.5 in x 8.5 in
Width
17 in
Length
17"
Folded Depth
8.5"
Folded Width
8.5"
Depth
17 in
Unfolded Napkin Size
17 in x 17 in
Folded Napkin Length
8.5 in
Folded Napkin Width
8.5 in
Unfolded Napkin Width
17 in
Unfolded Napkin Length
17 in

Details

Item
Dinner Napkins
Color
White
Napkin Fold Type
1/4 Fold
Napkin Pattern
Waffle with Border Emboss
Napkin Style
Dinner
Material
Paper
Pack Count
334
Ply
1
Features
1/4-fold—Size and quarter-fold design provides quick and easy wrapping of cutlery.
Includes
Includes 12 packs of 334 napkins
Number of Napkins Per Container
334
Bleached
No
Product Series
Universal
Sfi Certified
No
Bio Based
No
Recyclable
No
FSC Certified
No
Napkin Type
Dinner
Bpi Certified
No
Usda Certified Bio Based
No
Packs Per Case
12
Compostable
No

Description

Tork® Universal Dinner Napkins, 1-Ply, 17" x 17", 1/4 Fold, White, 4008/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.