Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Universal Facial Tissue Flat Box White, Soft, 2-ply, 30 x 100 tissues, TF6710A, PK30

  • Mfr # TF6710A

  • Zoro # G7733754


product price: $39.09
/pk 30, $1.30/ea

Key Features

Tissue Box Type
Box
Series
Universal
Sheet Size
8.2 in x 7.9 in
Sheet Width
8.2 in
Sheet Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF6710A
Zoro #
G7733754
UPC #
10073286614893
Country of Origin
United States

Dimensions

Sheet Size
8.2 in x 7.9 in
Sheet Width
8.2 in
Sheet Length
7.9 in
Container Height
18 in

Details

Tissue Box Type
Box
Item
Facial Tissues
Series
Universal
Ply
2
Number of Sheets
100/Box
Color
White
Box Type
Box
Features
Absorbent, Low Linting, Soft
Material
Paper
Green Certification or Other Recognition
EcoLogo Certified; LEED Applicable
Standards
EcoLogo Certified; LEED Applicable

Description

TorkĀ® Universal Facial Tissue, 2-Ply, White, 100 Sheets/Box, 30 Boxes/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.