Zoro Homepage
This item is Discontinued.
Tork Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 12 Rolls x 600 ft, RB6002 RB6002

Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 12 Rolls x 600 ft, RB6002 (Discontinued)

  • Mfr # RB6002
  • Zoro # G903666065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB6002
Zoro #
G903666065
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7.88 in
Sheet Length
600 ft
Roll Dia.
6.6"
Roll Length
600 ft
Core Dia.
1.93"

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Tork Universal
Number of Sheets
Continuous Roll
Ply
1
Material
Paper
Uses Dispenser
Tork® H21 Towel Dispensers - 83TR, 84TR, 86ECO, 87T
Container Type
Roll
Standards
Compost Manufacturing Alliance (CMA) Approved; EcoLogo Certified
Application
General Purpose; Hand Drying
Scent
Unscented
Applicable Material
Multiple; Skin
Dirt Types
Dirt; Dust; Food; Liquid; Grime

Description

Tork Hand Towel Roll White H21:
The Tork® white paper hand towels in Universal quality meet basic requirements in the restroom. Maintain a professional appearance while saving money with these cost-efficient bathroom paper towels. Improve your eco-friendly image by using these 100% recycled fiber towels that are also ECOLOGO® and compostable certified. These general towels are suitable for healthcare, manufacturing, industrial and educational facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.