Zoro Homepage

Tork Universal Masterfold Dispenser Napkin, D780, White, 12 rolls, 500 napkins, PK6000

  • Mfr # D780

  • Zoro # G4593895


product price: $75.39
/pk 6000, $0.01/ea
Free Shipping & Returns

Key Features

Color
White
Napkin Fold Type
Dispenser
Napkin Folded Dimensions
6.5 in x 5 in
Napkin Style
Dispenser
Overall Width
13.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D780
Zoro #
G4593895
UPC #
10073286610260
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
6.5 in x 5 in
Overall Width
13.625
Depth
12"
Width
13 in
Overall Height
20.125
Length
12"
Overall Length
20.625
Folded Width
5"
Folded Depth
6.5"
Unfolded Napkin Length
12 in
Unfolded Napkin Size
12 in x 13 in
Folded Napkin Length
6.5 in
Unfolded Napkin Width
13 in
Folded Napkin Width
5 in

Details

Item
Dispenser Napkins
Color
White
Napkin Fold Type
Dispenser
Napkin Style
Dispenser
Weight
27.77 lbs
Includes
(500) Napkins/Pack, (12) Packs/Carton
Material
Paper
For Use With
17TBS; 17CBS
Ply
1
Pack Count
500
Number of Napkins Per Container
500
Bleached
No
FSC Certified
No
Napkin Type
Dispenser
Usda Certified Bio Based
No
Napkin Pattern
Embossed
For Use With
17CBS; 17TBS
Bpi Certified
No
Recyclable
No
Uses Dispenser
17CBS; 17TBS
Packs Per Case
12
Compostable
No
Product Series
Universal
Sfi Certified
No
Bio Based
No

Description

TorkĀ® Universal Masterfold Dispenser Napkins, 1-Ply, 13" x 12", White, 6000/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.