Tork Natural Dinner Napkin, 1/8 Fold 1-ply, 17" x 15", 12 x 250 napkins, N5186, PK3000

  • Mfr # N5186

  • Zoro # G603666242


product price:  $82.39
/pk 3000, $0.03/ea
Free Shipping & Returns

Key Features

Napkin Color
Natural
Color
Natural
Napkin Fold Type
Dinner
Napkin Folded Dimensions
8.5 in x 3.75 in
Napkin Pattern
Embossed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N5186
Zoro #
G603666242
UPC #
-
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
8.5 in x 3.75 in
Width
15 in
Length
17"
Depth
17 in
Folded Depth
8.5"
Folded Width
3.75"
Unfolded Napkin Size
17 in x 15 in
Unfolded Napkin Width
15 in
Folded Napkin Length
8.5 in
Unfolded Napkin Length
17 in
Folded Napkin Width
3.75 in

Details

Item
Dinner Napkins
Napkin Color
Natural
Color
Natural
Napkin Fold Type
Dinner
Napkin Pattern
Embossed
Napkin Style
Dinner
Pack Count
250
Ply
1
Material
Paper
Green Certification or Other Recognition
BPI Certified Compostable; EcoLogo Certified
Standards
BPI Certified Compostable; EcoLogo Certified
Number of Napkins Per Container
250
Napkin Type
Dinner
Theme
Embossed
Product Series
Universal
FSC Certified
No
Compostable
Yes
Recyclable
No
Usda Certified Bio Based
No
Bpi Certified
Yes
Packs Per Case
12
Bio Based
No
Bleached
No
Sfi Certified
No

Description

Tork Universal Dinner Napkin's single-ply embossed semi-crepe texture provides a higher-quality feel and better absorbency. An inexpensive alternative to multi-ply napkins. Napkins are always fresh and sanitary. Perfect for high-volume applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.