Universal Tall-Fold Dispenser Napkins, 1-Ply, 6"x13.5", White, PK10000 (Discontinued)
- Mfr # D3052B
- Zoro # G4588015
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3052B
Zoro #
G4588015
UPC #
10073286621822
Country of Origin
United States
Dimensions
Width
3.5433
Length
10.6299
Overall Width
15.625
Overall Length
20.875
Height
6.811
Overall Height
14.25
Details
Color
White
Material
PAPER
For Use With
559020A, 559028A, 659020, 659028
Weight
24.51202
Description
TorkĀ® Universal Tall-Fold Dispenser Napkins, 1-Ply, 6" x 13.5", White, 10000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.