Wall Mount Dispenser for Wipes
Mfr # 192851
Zoro # G4340859
product price: $61.09
/eaKey Features
Color
White
Series
Everwipe Dispensing Systems
Includes
Dispenser Only
Dispenser Material
Plastic
Dispenser Operation
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192851
Zoro #
G4340859
UPC #
850215008182
Country of Origin
United States
Dimensions
Dispenser Depth
13 1/4 in
Dispenser Width
11 in
Dispenser Height
11 in
Details
Item
Wall Unit for Disinfectant Wipes
Color
White
Series
Everwipe Dispensing Systems
Includes
Dispenser Only
Dispenser Material
Plastic
Dispenser Operation
Manual
Dispenser Capacity
(2000) Wipes
Dispenser Mounting
Wall
Dispenser Product Grouping
Wet Wipe Dispenser
Features
Centerpull Dispenser with Window for Marketing Materials, Features Internal Drip Tray to Recycle Solution. Works Best with Everwipe Surface Care Wipes or Everwipe Disinfectant Wipes
For Wipe Dispensing Form
Center Pull Roll
For Use With Manufacturer Part No.
10100, 11100
Description
Wet Wipe Dispenser, For Wipe Dispensing Form Center Pull Roll, Dispenser Operation Manual, Dispenser Capacity (2000) Wipes, Dispenser Mounting Wall, Dispenser Material Plastic, Color White, Dispenser Height 11 in, Dispenser Width 11 in, Dispenser Depth 13 1/4 in, Proprietary/Universal Universal, Dispenser Configuration Vertical Single Roll, Product Series Everwipe Dispensing Systems, For Use With Grainger Item Number 56KE16, 60FE72, For Use With Manufacturer Part No. 10100, 11100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.