Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall Timer Switch, 120/277VAC, 1800W, 16A

  • Mfr # SS703Z

  • Zoro # G0965102


product price: $68.19
/ea

Key Features

Voltage
120/277V AC
Max. Time Setting
24 hr
Min. Time Setting
1 min
Max. On/Off Cycles
10
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS703Z
Zoro #
G0965102
UPC #
786261140425
Country of Origin
China

Dimensions

Length
1 3/4 in
Depth
2 in
Width
1 11/16 in
Length (Straight Wireway)
1 3/4 in
Overall Height
1 3/4 in
Overall Depth
2 in
Overall Width
1 11/16 in

Details

Item
Wall Switch Timer
Voltage
120/277V AC
Max. Time Setting
24 hr
Min. Time Setting
1 min
Max. On/Off Cycles
10
Color
White
Watts
1800
Features
Back-Up without Battery, Ground Required, No Neutral Required, Random Setting
Standards
cULus
HP @ 240V
1/2 hp
Amps
16
Switch Type
1-Pole
Style
Wall Switch
Type of Switch
Electronic
HP @ 120V
1/2 hp
Number of Gangs
1
Receptacles
0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Product Type
Wall Switch Timers
Contact Form
SPST
AC Voltage Rating
120V AC
Series
TORK
Body Color
White
Time Setting - Minimum
1 min
Includes Wall Plate
No Wall Plate Included
Time Setting - Maximum
7 day
Display Type
Digital
Astronomic Functionality
Astronomic
Switch Style
3-Way
Application
Motor Controls
Current Rating - Maximum
15 A
Horsepower @ 240V - Maximum
1/2 hp
Horsepower @ 120V - Maximum
1/2 hp
Wattage - Maximum
1,800 W
Includes Hold
No Hold Included
On/Off Cycles - Maximum
10

Description

Wall Switch Timer, Min. Time Setting 1 min, Max. Time Setting 24 hr, Max. On/Off Cycles 10, Voltage 120/277V AC, Watts 1800, Amps 16, 1-Pole, HP @ 120V 1/2 hp, HP @ 240V 1/2 hp, Type of Switch Electronic, Receptacles 0, Color White, Length 1 3/4 in, Width 1 11/16 in, Style Wall Switch, Depth 2 in, Number of Gangs 1, Features Back-Up without Battery, Ground Required, No Neutral Required, Random Setting, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.