Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Warning Siren 120Vac/Dc Weatherproof

  • Mfr # TA315-1N5

  • Zoro # G1645152


product price: $1,817.99
/ea
Free Shipping & Returns

Key Features

Product Type
Warning Siren 120Vac/Dc Weatherproof
Indoor/Outdoor
Outdoor
Housing Material
Heavy Guage Aluminum Housing
Decibels
117db At 10 Feet
Standards
UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA315-1N5
Zoro #
G1645152
UPC #
786261965998
Country of Origin
China

Details

Item
Warning Siren 120Vac/Dc Weatherproof
Product Type
Warning Siren 120Vac/Dc Weatherproof
Indoor/Outdoor
Outdoor
Housing Material
Heavy Guage Aluminum Housing
Decibels
117db At 10 Feet
Standards
UL
Color
Red
Voltage
120

Description

Warning Siren 120Vac/Dc Weatherproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.