
Tork Wall-Mounted Paper Towel Dispenser Washstation Black/Red W6, Water Resistant
Mfr # 651228
Zoro # G103666094
product price: $75.39
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Tear-Off
Paper Towel Type
Hardwound
Product Series
Washstation
Dispenser Material
Plastic
Color
Red/Smoke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651228
Zoro #
G103666094
UPC #
-
Country of Origin
Hungary
Dimensions
Size
9" Diameter
Depth
10.57"
Paper Towel Width
12.56"
Dispenser Depth
10.57 in
Width
12.56"
Height
18.09"
Dispenser Height
15.5 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Hardwound
Product Series
Washstation
Dispenser Material
Plastic
Color
Red/Smoke
Dispenser Capacity
(1) Roll
Type
Roll Towel Dispenser
Finish
Satin
For Use With
TorkĀ® W6 Wiper Systems 291350, 291370, 291380
Capacity
One Roll
Dispenser Color
Red/Smoke
Compatible Mfg. Model Number
291350, 291370, 291380
Standards
HAACP International Certified
Description
The Tork Washstation Dispenser in Performance Design is a one-at-a-time paper wiper dispenser that offers a high level water resistance and accommodates a large capacity refill. Designed from the ground up, this dispenser fits seamlessly into your cleaning or HACCP protocols. It's built to withstand wet environments and does not require removal during spray-downs, keeping refills safe and hygienic for every use. And with a smooth, durable, plastic casing, it's easier to maintain and keep clean. Save on cost, labor and waste with a water-tight dispenser that protects refills from spray-downs or in wet areas, all while delivering a stylish impression.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.