
Tork Multipurpose Paper Wiper, 13.8x8.5, White, PK4800 (Discontinued)
- Mfr # 192123
- Zoro # G700447386
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192123
Zoro #
G700447386
UPC #
-
Country of Origin
United States
Dimensions
Length
8.5 in
Width
13.8 in
Details
Item
Multipurpose Paper Wipers
Material
Paper
Color
White
Container Type
Roll
Number of Sheets
400
Ply
1
Fragrance
Unscented
Application
General Purpose
Packaging Type
Pack
Paper Towel Type
Multipurpose Paper Wipers
Net Weight
24.77 lbs
Wipes per Container
400
Surfaces for Use On
Multi-Surface
Description
Tork® Multipurpose Paper Wipers are handy for a wide range of tasks to limit the number of different cloths needed. Efficient absorbency—ideal for picking up liquid and hand wiping. Reusable, strong, durable wipers, they are an excellent replacement for rental towels and rags.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.