
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450138
Zoro #
G4598375
UPC #
10073286624618
Country of Origin
United States
Dimensions
Length
13.1"
Width
9.9"
Overall Length
16.125
Overall Height
10.625
Overall Width
8.25
Details
Material
Paper
Color
White
Ply
1
Fragrance
Unscented
For Use With
Tork® W22 ShopMax Self-Dispensing Paper Wiper Bucket - 450340
Packaging Type
Box
Paper Towel Type
ShopMax Wipers
Effective to Remove
Dirt; Dust; Grime
Application
General Purpose
Net Weight
6.4 lbs
For Use On
Skin; Multiple
Description
Tork® Advanced ShopMax Wiper 450, 9.9 x 13.1, White, 200/Roll, 2 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.