Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tork Folded Windshield Paper Towel Blue H22, Extra Absorbent, 16 x 140 Towels, 192122, PK16

  • Mfr # 192122

  • Zoro # G4581243


product price: $53.29
/pk 16, $3.33/ea

Key Features

Material
Paper
Color
Blue
Sheet Size
9.13" x 10.25"
Number of Sheets
140
Ply
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192122
Zoro #
G4581243
UPC #
10073286616194
Country of Origin
United States

Dimensions

Sheet Size
9.13" x 10.25"
Roll Length
119 ft
Length
10.25 in
Width
9.13 in
Overall Height
9.874
Overall Length
21.625
Overall Width
14.375

Details

Item
Windshield Paper Towels
Material
Paper
Color
Blue
Number of Sheets
140
Ply
2
Fragrance
Unscented
Wipes per Container
140
Standards
EcoLogo Certified; NSF Certified
Application
General Purpose
Paper Towel Type
Windshield Paper Towel
Dispenser Capacity
17.1 lbs
Net Weight
17.1 lbs
Packaging Type
Pack
Capacity
17.1 lbs
Surfaces for Use On
Multi-Surface

Description

TorkĀ® Windshield Towel, 9.13 x 10.25, Blue, 140/Pack, 16 Packs/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.