Towels & Wipes, Blue, Paper, General Purpose, 250 Wipes, 9.13" x 10.25", Unscented (Discontinued)
- Mfr # 192121
- Zoro # G4582905
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192121
Zoro #
G4582905
UPC #
10073286615579
Country of Origin
United States
Dimensions
Sheet Size
9.13" x 10.25"
Roll Length
213 ft
Length
10.25"
Width
9.13"
Overall Height
9.875
Overall Length
16.375
Overall Width
12.5
Details
Number of Sheets
250
Item
Towels & Wipes
Color
Blue
Material
Paper
Application
General Purpose
Dispenser Capacity
13.8 lbs
Standards
EcoLogo Certified; NSF Certified
Cleaning Wipe - Item
Towels & Wipes
Packaging Type
Pack
Fragrance
Unscented
Paper Towel Type
Windshield Paper Towels
Ply
1
For Use On
Multiple
Wipes per Container
250
Effective to Remove
General Purpose
Net Weight
13.752 lbs
Description
TorkĀ® Windshield Towel, One-Ply, 9.13 x 10.25, Blue, 250/Pack, 9 Pack/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.