Zoro Homepage

Tork Industrial Paper Wiper Blue, Handy Box W7 4-Ply, 1 x 180 Feet, 13247501, PK180

  • Mfr # 13247501

  • Zoro # G4596022


product price: $43.89
/pk 180, $0.24/ea

Key Features

Material
Paper
Color
Blue
Sheet Size
12.8" x 16.5"
Container Type
Handy Box
Number of Sheets
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13247501
Zoro #
G4596022
UPC #
10073286618273
Country of Origin
United States

Dimensions

Sheet Size
12.8" x 16.5"
Roll Length
247.5 ft
Length
16.5 in
Width
12.8 in
Overall Width
9.25
Overall Height
10
Overall Length
13.25

Details

Item
Industrial Paper Wipers
Material
Paper
Color
Blue
Container Type
Handy Box
Number of Sheets
180
Ply
4
Fragrance
Unscented
Packaging Type
Box
Wipes per Container
180
Standards
EcoLogo Certified; Health Canada Certified
Net Weight
5.458004
Application
General Purpose
Paper Towel Type
Industrial Paper Wipers
Dispenser Capacity
5.4 lbs
Surfaces for Use On
Multi-Surface
For Use With Mfr. Model Number
Tork® W24 Bracket Dispenser - 2083281

Description

Tork® Industrial Paper Wiper, 4-Ply, 12.8 x 16.5, Blue, 180/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.