
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303362
Zoro #
G4059299
UPC #
10073286647976
Country of Origin
United States
Dimensions
Length
16.75"
Width
9.75"
Overall Length
19.625
Overall Height
15.625
Overall Width
11.563
Details
Item
Wipes
Material
Scrim Paper
Color
White
Container Type
Box
Ply
4
Fragrance
Unscented
Net Weight
19 lbs
Effective to Remove
General Purpose
Packaging Type
Pop-up Box
Application
General Purpose
For Use On
Multiple
Paper Towel Type
Multipurpose Paper Wipers
Description
TorkĀ® Multipurpose Paper Wiper, 9.75 x 16.75, White, 125/Box, 8 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.