
Tork Heavy-Duty Industrial Paper Wiper White, 1/4 Folded, 16 x 56 sheets, 192136 (Discontinued)
- Mfr # 192136
- Zoro # G4057555
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
192136
Zoro #
G4057555
UPC #
10073286615371
Country of Origin
United States
Dimensions
Roll Length
60 ft
Length
13 in
Width
12.5 in
Overall Length
23.875
Overall Width
13.375
Overall Height
13.75
Details
Item
Towels & Wipes
Material
Paper/DRC
Color
White
Container Type
1/4 Fold Poly Wrapped
Number of Sheets
56
Ply
1
Fragrance
Unscented
Dispenser Capacity
17.9 lbs
Paper Towel Type
Multi-Fold
Wipes per Container
56
Packaging Type
Pack
Net Weight
17.9 lbs
Features
Multi-Fold
Application
Wiping
Standards
Health Canada Certified; NSF P1
Capacity
17.9 lbs
Surfaces for Use On
Multiple
Description
TorkĀ® Heavy-Duty Paper Wiper 1/4 Fold, 12.5 x 13, White, 56/Pack, 16 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.