
Tork Xpress Countertop Multifold Hand Towel Dispenser Black H2, One-at-a-Time dispensing (Discontinued)
- Mfr # 302028
- Zoro # G701860412
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302028
Zoro #
G701860412
UPC #
-
Country of Origin
Poland
Dimensions
Dispenser Depth
4.56 in
Dispenser Width
6.75
Depth
4.56 in
Height
7.92 in
Width
12.68 in
Dispenser Height
11.417 in
Details
Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Interfold
Product Series
Xpress
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
250 Interfold Towels
Dispenser Color
Black
Capacity
One Sleeve
For Use With
Tork® 100297, 101293, MB554, MB558, MB571, MB572, MB574, MB578
Type
Folded Towel Dispenser
Weight
3.9 lbs
Compatible Mfg. Model Number
100297, 101293, MB554, MB558, MB571, MB572, MB574, MB578
Description
The Tork® Xpress® Countertop Multifold Paper Hand Towel Dispenser serves as a great alternative to providing a stack of loose paper towels on the washroom countertop. Tork Xpress Countertop Dispensers provide a functional, modern design that makes a lasting impression on your restroom visitors. The compact size is ideal when space is limited or mounting is not possible. Offers an upscale look and is more hygienic than a stack of paper towels to prevent cross-contamination. One-at-a-time dispensing reduces cost-in-use and waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.