This item is Discontinued.

Tork Tork Xpressnap Fit Natural Dispenser Napkin N14, 1-ply, 36 packs x 240 napkins DX506E

Tork Xpressnap Fit Natural Dispenser Napkin N14, 1-ply, 36 packs x 240 napkins (Discontinued)

  • Mfr # DX506E
  • Zoro # G7569609
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX506E
Zoro #
G7569609
UPC #
10073286658347
Country of Origin
United States

Dimensions

Width
6.5 in
Overall Height
7.375
Overall Width
13.375
Depth
8.39 in
Overall Length
22.25
Folded Depth
4.21 in
Folded Width
3.27 in

Details

Color
Natural
Standards
BPI Certified Compostable; EcoLogo Certified; Green Seal Certified; LEED Applicable
Type
Interfold Dispenser
Weight
14.85 lbs
Ply
1
For Use With
Tork® N14 Xpressnap® Fit Napkin Dispensers - 7232000, 7432000
Material
Paper
Number of Napkins Per Container
240

Description

Run your business more efficiently. Tork Xpressnap Fit® Universal Napkins are ideal for quick service food and drink restaurants. The one-at-a-time removable paper napkins serve more guests between refills compared to tallfold and minifold systems. This will reduce the workload of the employees, allowing them to concentrate on the essentials - service, food and guests. It also cuts inventory space and reduces unused napkins thrown-away by more than half. Tork Xpressnap Fit Dispenser Napkins, natural one-ply are ideal for establishments that pay attention to a great guest experience.


  • • A space-saving fold that opens to a full-size napkin.
  • • Compact case which simplifies shipping and storage.
  • • Unique pack solution, bundles are protected by a plastic bag for improved hygiene and handling.
  • • A napkin designed specifically for use with the Tork Xpressnap® Fit dispensing system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.