
Xpressnap Fit Interfold Napkins, 1-Ply, 6.5 x 8.39, White, PK8640 (Discontinued)
- Mfr # DX500
- Zoro # G7568960
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DX500
Zoro #
G7568960
UPC #
10073286658330
Country of Origin
United States
Dimensions
Width
6.5"
Depth
8.39"
Overall Height
7.375
Overall Width
13.375
Overall Length
22.25
Details
Item
Napkins
Dispenser Material
Paper
Dispenser Color
White
Ply
1
For Use With
Tork® N14 Xpressnap® Fit Napkin Dispensers - 7232000, 7432000
Type
Interfold Dispenser
Color
White
Material
Paper
Standards
BPI Certified Compostable; EcoLogo Certified; LEED Applicable
Weight
14.032 lbs
Description
Tork Xpressnap® Fit® Interfold Napkins are perfect for quick service food and drink restaurants. Tork Xpressnap Fit not only serves more guests between refills compared to traditional napkin dispensers, it also cuts inventory space and reduces unused napkins thrown-away by more than half. Ideal for restaurants, bars, pubs and food kiosks that are cost and efficiency focused. Designed with a space-saving fold that opens to a full-size napkin. Compact case simplifies shipping and storage. Compostable in a commercial facility. A napkin designed specifically for use with the Xpressnap Fit dispensing system to help run your business more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.