
Tork Xpressnap Fit Counter Napkin Dispenser Black N14, Signature Range, 5.6 x 4.8 x 12.8 (Discontinued)
- Mfr # 7432000
- Zoro # G7570010
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7432000
Zoro #
G7570010
UPC #
73286654168
Country of Origin
United States
Dimensions
Width
4.8 in
Height
5.6 in
Overall Width
5.25
Overall Height
6.625
Overall Length
13.125
Depth
12.8 in
Dispenser Width
4.8 in
Dispenser Height
5.6 in
Dispenser Depth
12.8 in
Details
Weight
2.53 lbs
Features
Countertop Dispenser
Color
Black
Standards
LEED Applicable
For Use With
Tork® N14 Xpressnap Fit® Dispenser Napkins - DX800, DX806E, DX500, DX506E
Material
Plastic
Dispenser Mounting
Countertop
Dispenser Material
Plastic
Product Series
Xpressnap
Use Napkin Number
Tork N14 Xpressnap Fit Dispenser Napkins DX800, DX806E, DX500, DX506E
Dispenser Operation
Pull
Item
Napkin Dispensers
Dispenser Color
Black
Description
The Tork Xpressnap Fit® Tabletop Napkin Dispenser in Signature Design is our most compact dispenser napkin system yet, designed to reduce refill time and free up space in crowded restaurants. Fewer refills and less cleaning means more time for you to focus on your guests and your business. Refill your dispensers half as often. Cuts unused napkins thrown away by more than 50%. Durable and easy-to-clean dispensers reduce time for maintenance and protect napkins from dirt and spills. Compact design provides more table space for your guests and creates more room in your storage areas. Features AD-a-glance display panel to display a customized message. Specially-designed fold makes the first napkin easy to grab after dispenser refills. A full-size napkin is folded to fit the small-footprint dispenser.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.