This item is Discontinued.

Tork Tork Xpressnap Natural Environmental Print Napkin N4, Recycled 1-ply, 8.5 x 13", 12 x 500 napkins 908EX

Tork Xpressnap Natural Environmental Print Napkin N4, Recycled 1-ply, 8.5 x 13", 12 x 500 napkins (Discontinued)

  • Mfr # 908EX
  • Zoro # G803666240
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
908EX
Zoro #
G803666240
UPC #
-
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
6.5 in W x 4.25 in D
Depth
8.5 in
Length
8.5"
Width
13 in
Folded Width
6.5"
Folded Depth
4.25"

Details

Item
Napkins
Napkin Color
Natural
Color
Natural
Napkin Fold Type
Dispenser
Napkin Pattern
Environmental Print
Napkin Style
Dispenser
Ply
1
Pack Count
500
Material
Paper
Green Certification or Other Recognition
BPI Certified Compostable; EcoLogo Certified
For Use With
N4 Tork Xpressnap Napkin Dispensers
Standards
BPI Certified Compostable; EcoLogo Certified
Number of Napkins Per Container
500

Description

Impress your restaurant patrons with the exceptional quality of Tork Xpressnap Interfold Dispenser Napkins. Its one-at-a-time napkin dispensing design ensures that patrons use fewer napkins and touch only the napkin they use improving personnel hygiene. Plus, one-at-a-time dispensing helps decrease consumption, so you'll reduce the number of cases you need to store. Xpressnap napkins are larger than major competitor interfolded napkins offering strength, absorbency and quality to users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.