Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tork Xpressnap Interfold Dispenser Napkins, 2-Ply, 6.5 x 8.5, White, 6000PK 100990

Xpressnap Interfold Dispenser Napkins, 2-Ply, 6.5 x 8.5, White, 6000PK (Discontinued)

  • Mfr # 100990
  • Zoro # G110997594
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100990
Zoro #
G110997594
UPC #
-
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
4.3 in x 6.5 in
Unfolded Napkin Length
8.5 in
Unfolded Napkin Size
8.5 in x 6.5 in
Folded Napkin Width
6.5 in
Folded Napkin Length
4.3 in
Unfolded Napkin Width
6.5 in

Details

Ply
2
Product Series
Xpressnap
Recyclable
No
Item
Dispenser Napkins
Bpi Certified
Yes
Uses Dispenser
Tork Xpressnap N4 Napkin Dispensers
For Use With
Tork Xpressnap N4 Napkin Dispensers
Usda Certified Bio Based
Yes
Compostable
Yes
FSC Certified
No
Packs Per Case
12
Color
White
Bleached
No
Sfi Certified
No
Bio Based
Yes
Napkin Fold Type
Interfold
Napkin Type
Dispenser
Material
Paper
Napkin Style
Dispenser
Pack Count
500

Description

Impress your restaurant patrons with the exceptional quality of Tork Xpressnap Interfold Dispenser Napkins. Its one-at-a-time napkin dispensing design ensures that patrons use fewer napkins and touch only the napkin they use improving personnel hygiene. Plus, one-at-a-time dispensing helps decrease consumption, so you'll reduce the number of cases you need to store. Xpressnap napkins are larger than major competitor interfolded napkins offering strength, absorbency and quality to users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.