Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Tork Tork Xpressnap® White Dispenser Napkin N4, Recycled 2-ply, 8.5" x 6.5", 12 x 400 napkins, DX990 DX990

Tork Xpressnap® White Dispenser Napkin N4, Recycled 2-ply, 8.5" x 6.5", 12 x 400 napkins, DX990 (Discontinued)

  • Mfr # DX990
  • Zoro # G703666272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DX990
Zoro #
G703666272
UPC #
-
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
6.5 in W x 4.25 in D
Length
8.5"
Width
6.5 in
Depth
8.5 in
Folded Depth
4.25"

Details

Item
Napkins
Napkin Color
White
Color
White
Napkin Fold Type
Interfold Dispenser
Napkin Style
Interfold Dispenser
Ply
2
Pack Count
400
Material
Paper
Green Certification or Other Recognition
BPI Certified Compostable; EcoLogo Certified
Features
Advanced
For Use With
Tork Xpressnap® 5236000, 6232000, 6233001, 6234000, 6235000, 6432000, 6434000, 6435000
Standards
BPI Certified Compostable; EcoLogo Certified
Number of Napkins Per Container
400

Description

Tork Xpressnap® White Dispenser Napkin N4:
Napkin waste can drive up costs for your business, but one-at-a-time dispensing with the Tork Advanced Plus Xpressnap® means guests touch only the napkin they use, which improves hygiene while reducing overconsumption. You'll also avoid damaged napkins with paper packaging that protects them in transit and storage. The strength, absorbency, durability and quality of these 2-ply dispenser napkins provide an improved guest experience and lower costs for you.


  • •Large napkins are perfect for any meal.
  • •Compatible with well-covered dispenser to protect napkins.
  • •Paper packaging protects napkins during transit and in storage.
  • •Improve cost in use and reduce consumption by 25% with one-at-a-time dispensing.
  • •Available in an Easy Handling® carry box.
  • •Made from recycled fibers offering a positive image builder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.