Zoro Homepage
This item is Discontinued.
Tork Xpressnap Tabletop Napkin Dispenser, 7.9W x 5.9D x 6.1H, Black 6232000

Xpressnap Tabletop Napkin Dispenser, 7.9W x 5.9D x 6.1H, Black (Discontinued)

  • Mfr # 6232000
  • Zoro # G7570704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6232000
Zoro #
G7570704
UPC #
73286624727
Country of Origin
United States

Dimensions

Depth
5.9"
Height
6.1"
Width
7.9"

Details

For Use With
Tork® N4 Xpressnap® Dispenser Napkins - DX990, DX900, DX906E, 908EX
Weight
1.4 lbs
Material
Plastic
Color
Black

Description

Tork® Xpressnap Tabletop Napkin Dispenser, 7.9W x 5.9D x 6.1H, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.