Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Tork Xpressnap Tabletop Napkin Dispenser, 7.9w x 5.9d x 6.1h, Black, PK4 6232000

Xpressnap Tabletop Napkin Dispenser, 7.9w x 5.9d x 6.1h, Black, PK4 (Discontinued)

  • Mfr # 6232000
  • Zoro # G7568988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6232000
Zoro #
G7568988
UPC #
10073286624724
Country of Origin
United States

Dimensions

Depth
5.9"
Overall Height
7.563
Height
6.1"
Length
13.2677
Overall Length
17.125
Overall Width
13.375
Width
7.9"

Details

For Use With
Tork® N4 Xpressnap® Dispenser Napkins - DX990, DX900, DX906E, 908EX
Material
Plastic
Color
Black
Weight
5.61 lbs

Description

Tork® Xpressnap Tabletop Napkin Dispenser, 7.9w x 5.9d x 6.1h, Black, 4/Carton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.