Zoro Homepage

A7504 Glow Step, 4 Step

  • Mfr # T1Q-A7504

  • Zoro # G216504634


product price: $492.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1Q-A7504
Zoro #
G216504634
UPC #
-
Country of Origin
China

Description

The Glow Step Glows in the dark for up to 10 hours and works with any truck camper. Steps are easily added and removed and range from two steps to six steps. It composed of 100 Percent aircraft grade aluminum and stainless steel has a built in step tread with no rivets and only the best high quality aircraft grade fasteners. The glow step folds up easily and stores into position. Features Folding Type - Manual. Number Of Steps - 4. Length - 20 in. Width - 6 in. Step Rise - 6 in. Collapsed Height - 10 To 11 in. With Platform - Yes. Illuminated - Yes. Lockable - Yes. Surface Design - Built-In Step Tread. Color - Silver. Material - Aluminum step with stainless steel hardware. Installation Type - Bolt-On.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.