This item is Discontinued.

Torklift F1002 19992015 Ford Superhitch Trailer Hitch Rear T1Q-F1002

F1002 19992015 Ford Superhitch Trailer Hitch Rear (Discontinued)

  • Mfr # T1Q-F1002
  • Zoro # G116345719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1Q-F1002
Zoro #
G116345719
UPC #
-
Country of Origin
China

Description

Features High Penetration Dual Shield Welding. Hardened Reinforced Hitch Pin Locations. Same Capacity In Upper And Lower Receiver. Highest Ratings In The Industry. Class - V. Gross Trailer Weight - 15000 lbs. Gross Tongue Weight - 1700 lbs. Receiver Size - 2 in. Upper And 2 in. Lower. Construction - Square Tube Welded. Color - Black. Application 1999-2015 Ford F-250 Super Duty. 1999-2015 Ford F-350 Super Duty. 2008-2015 Ford F-450 Super Duty.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.