Zoro Homepage

S9529 Fastgun Turnbuckle, Black

  • Mfr # T1Q-S9529

  • Zoro # G616319258


product price: $498.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1Q-S9529
Zoro #
G616319258
UPC #
-
Country of Origin
China

Description

Each piece is precision-made from High-Impact Powder-Coated Stainless-Steel comes Spring Loaded and includes Spring Tension Indicators. With the revolutionary FastGun Quick Disconnect feature your campsite camper leveling process is FAST; by allowing you to easily use your electric jacks to level your camper when the camper is left on the truck. This avoids the hassle of leveling blocks under your tires. The FastGun 0.45 is made to attach to bed-mount tie down systems while FastGun Long Range are made to attach to Torklift TRUE Frame Mount Tie down system. Features Compatibility - Frame Mounted Tie Down. End Type1 - Spring Loaded Hook. End Type2 - Hook. Reach Length - 25 To 43 in. Capacity - 800 lbs. Finish - Powder Coated. Color - Black. Material - Stainless Steel. Lockable - Yes. Includes Quick Disconnect Handle - Yes.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.