This item is Discontinued.

Torklift W6021 Superhitch Trailer Wiring Connector - 21 In. T1Q-W6021

W6021 Superhitch Trailer Wiring Connector - 21 In. (Discontinued)

  • Mfr # T1Q-W6021
  • Zoro # G315762300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1Q-W6021
Zoro #
G315762300
UPC #
874929006005
Country of Origin
China

Description

No-Splice Wire Harness for use with Slide-In Truck/Campers or 5th Wheels. Use these pigtail extensions when you install any hitch extender. They will provide an extension from the 7-way connector on your bumper to the trailer 7-way connector. Needed when you have a camper on the truck and are using a hitch extender. Easy one-minute installation. Features -Vehicle End or Trailer End - Vehicle End. -End Type - 2-Way. -Color - Black. -7 Pin. -Use With 21 in. Hitch Extensions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.