Zoro Homepage

Armature Blower, 230V

  • Mfr # 11272

  • Zoro # G5989767


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Tornado
For Use With Mfr. Model Number
98995, 95954, 95960, 98800, 98801, 98954
Fits Vacuum Brand
Tornado
For Vacuum Type
Shop Vacuum
Fits Vacuum Models
95954, 95960, 98800, 98801, 98954, 98995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11272
Zoro #
G5989767
UPC #
-
Country of Origin
United States

Details

Item
Armature Blower 230V
Fits Brand
Tornado
For Use With Mfr. Model Number
98995, 95954, 95960, 98800, 98801, 98954
Fits Vacuum Brand
Tornado
For Vacuum Type
Shop Vacuum
Fits Vacuum Models
95954, 95960, 98800, 98801, 98954, 98995

Description

Armature Blower, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95954, 95960, 98800, 98801, 98954, 98995

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.