Backpack Vacuum, 7.3 lb

  • Mfr # TV570-Q03-U
  • Zoro # G612379829
product price: 
$
1,001.99
/ea
Free Shipping & Returns

Key Features

Includes
Tools on board, Interchangable battery
Vacuum Air Flow
75 cfm
Standards
cULus
Bag/Cartridge Material
Paper
Battery Type
Tabbed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TV570-Q03-U
Zoro #
G612379829
UPC #
098612117537
Country of Origin
United States
Includes
Tools on board, Interchangable battery
Vacuum Air Flow
75 cfm
Standards
cULus
Bag/Cartridge Material
Paper
Battery Type
Tabbed
Battery Platform
Tornado
Includes Battery
No
Sound Level
65 dB
Battery Run Time
1 hr
Battery Chemistry
Li-Ion
Battery Charge Time
120 min
Vacuum Capacity
3/4 gal
Series
TORNADO CORDLESS
Item
Backpack Vacuum
Bag/Cartridge Reusability
Disposable
Weight
7.3 lb
No. Batteries Included
0
Compatible Brand
Tornado
Tool Series
TORNADO CORDLESS
Battery Series
interchaneable
Includes Charger
No
Filter Included
HEPA
HEPA Rated Machine
Not HEPA Rated
Vacuum Collection Type
Bag
Battery Capacity
7.5 Ah
Voltage
36V DC

Description

Tornado Zephyr Cordless Back Pack Vacuum


  • Interchangable battery system
  • Tools on board
  • 60 minute run time
  • 60 minute quick charge
  • 11.4# with battery

Ratings & reviews