Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 11 1/2 in L, Polyethylene, Black

  • Mfr # MB027

  • Zoro # G014338400


product price: $437.99
/ea
Free Shipping & Returns

Key Features

For Use With
Ultra-Compact Scrubber
Material
Polyethylene
Features
Rechargeable Lithium Iron Phosphate Battery, Up to 1.5 hr of Run Time
Standards
ETL
Compatible with Manufacturer Part Number
TS040-W17-U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB027
Zoro #
G014338400
UPC #
098612112013
Country of Origin
China

Dimensions

Overall Length
11 1/2 in
Fits Machine Size
17 1/2 in
Overall Width
3 in

Details

Item
Battery
For Use With
Ultra-Compact Scrubber
Material
Polyethylene
Features
Rechargeable Lithium Iron Phosphate Battery, Up to 1.5 hr of Run Time
Standards
ETL
Compatible with Manufacturer Part Number
TS040-W17-U
Product Type
Battery
Color
Black

Description

Battery, Product Type Battery, Material Polyethylene, Overall Length 11 1/2 in, Diameter Not Applicable, Overall Width 3 in, Color Black, Fits Machine Size 17 1/2 in, Compatible with Manufacturer Part Number TS040-W17-U, Compatible with Grainger Part Number 844J12, Features Rechargeable Lithium Iron Phosphate Battery, Up to 1.5 hr of Run Time, For Use With Ultra-Compact Scrubber, Includes Not Applicable, Series MICROBURST, Standards ETL, Thickness Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.