Zoro Homepage

Blower, 120V, 3400 cfm, Black

  • Mfr # 98778

  • Zoro # G5160836


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
1
Motor HP
1/2 hp
Amps
2.4 A
Power Cord Length
20 ft
Housing Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98778
Zoro #
G5160836
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
20 ft
Housing Width
16.5 in
Housing Length
22 in
Housing Height
11.5 in
Width
16-1/2"
Height
11-1/2"

Details

Number of Speeds
1
Motor HP
1/2 hp
Amps
2.4 A
Housing Color
Black
Airflow Direction
Horizontal, Vertical
Item
Portable Blower/Dryer
Blower Application
Carpet, Floor
Pivoting
No
Includes
0 Degrees /20 Degrees /90 Degrees Air Flow Direction
CFM High
3,200 cfm
CFM Medium
2400
Voltage
120 V AC
Hz
60 Hz
Number of Power Outlets
0
Number of Blades
3
Phase
1
Housing Material
Polyethylene
CFM Low
2400
Oscillation
Non-Oscillating
Environmental Applications
Industrial
Watts
320
Sound Level
66.5dBA
Application
Carpet, Floor
Guard Material
Steel
Blade Material
Polyethylene
Bearing Type
Ball
Frequency
60 Hz
Air Flow Direction
Horizontal and Vertical
Motor Horsepower
1/2 hp
Full Load Current
2.4 A
Nameplate Voltage
120V AC
Maximum Airflow Capacity
3,200 cfm

Description

Portable Blower/Dryer, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 3,200 cfm, Number of Speeds 1, Motor Horsepower 1/2 hp, Nameplate Voltage 120V AC, Full Load Current 2.4 A, Frequency 60 Hz, Number of Power Outlets 0, Power Cord Length 20 ft, Includes 0 Degrees /20 Degrees /90 Degrees Air Flow Direction, Application Carpet, Floor, Housing Color Black, Housing Height 11.5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.