Shop TORNADO
See all product information
Create Account
Brush, Black, 8 1/2 in dia.
- Mfr # TMS042
- Zoro # G823367288
product price:Â
$
114.99
/pr
Free Shipping & Returns
Key Features
Bristle Material
Nylon
Trim Length
1 1/2 in
Application
Cleaning
Bristle Color
Black
Bristle Diameter
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TMS042
- Zoro #
- G823367288
- UPC #
- -
- Country of Origin
- China
Dimensions
- Trim Length
- 1 1/2 in
- Bristle Diameter
- 0.25 in
- Fits Machine Size
- 17 in
- Brush Diameter
- 8 1/2 in
Details
- Bristle Material
- Nylon
- Application
- Cleaning
- Bristle Color
- Black
- Material
- Nylon
- Shape
- Round
- Compatible with Manufacturer Part Number
- TS040-W17-U
- Item
- Brush
- Shell Material
- Nylon
Description
Brush, Application Cleaning, Fits Machine Size 17 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color Black, Brush Diameter 8 1/2 in, Trim Length 1 1/2 in, Compatible with Manufacturer Part Number TS040-W17-U, Bristle Diameter 0.25 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.