Shop TORNADO
See all product information
Create Account
Brush, Clear, 8 1/2 in dia.
- Mfr # TMS041
- Zoro # G323367061
product price:Â
$
114.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Bristle Diameter
0.25 in
Brush Diameter
8 1/2 in
Bristle Material
Nylon
Trim Length
1 1/2 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TMS041
- Zoro #
- G323367061
- UPC #
- -
- Country of Origin
- China
- Bristle Material
- Nylon
- Shape
- Round
- Material
- Nylon
- Item
- Brush
- Bristle Color
- Clear
- Compatible with Manufacturer Part Number
- TS040-W17-U
- Application
- Cleaning
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- Bristle Diameter
- 0.25 in
- Brush Diameter
- 8 1/2 in
- Trim Length
- 1 1/2 in
- Fits Machine Size
- 17 in
Description
Brush, Application Cleaning, Fits Machine Size 17 in, Shape Round, Material Nylon, Bristle Material Nylon, Bristle Color Clear, Brush Diameter 8 1/2 in, Trim Length 1 1/2 in, Compatible with Manufacturer Part Number TS040-W17-U, Bristle Diameter 0.25 in, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.